This item is Discontinued.

Pilot Automotive Pilot Automotive WH526-15S-BX 10 Spoke 15 In. Wheel Cover WH526-15S-BX

Pilot Automotive WH526-15S-BX 10 Spoke 15 In. Wheel Cover (Discontinued)

  • Mfr # WH526-15S-BX
  • Zoro # G103751226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH526-15S-BX
Zoro #
G103751226
UPC #
757558200832
Country of Origin
China

Description

Give any vehicle a unique. aggressive look with an upgrade or identical replacement of wheel covers at a fraction of the cost of originals. ABS covers are weather resistant and would not rust or corrode. Fits most foreign and domestic front and rear wheel vehicles. Utilize an adjustable retention ring to assure a secure fit.FeaturesEasy Installation.Constructed of High Impact ABS.ABS plastic covers are weather resistant and would not rust or corrode.Camry Style.Set includes 4 covers.Color - Silver.No of Spokes - 10.Size - 15 in.Dimension - 6.1 x 16.75 x 16.75 in.Item Weight - 4.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.