Shop Alternate Products
This Product is Discontinued
Pilot
Ballpoint Pen, Medium 1.0 mm, Red PK12 (Discontinued)
Mfr # PIL30007
Zoro # G5683316
This Product is Discontinued
Key Features
- Ink Color Red
- Pen Type Ball Point
- Point Size 1mm
- Pen Cushion Yes
- Pen Tip 1 mm