Pilot
FriXion Ball Erasable Gel Pen, Stick, Fine 0.7 mm, Red Ink, Red Barrel, 12PK
- Zoro #: G705695768
- Mfr #: 31552
Key Features
- Pen Type: Gel Pen
- Point Size: 0.7 mm
- Features: FriXion Ball
- Marking Tool Product Group: FriXion® Ball Erasable
- Item: Pens
- Tip Style: Stick
- Pen Ink Color: Red
- Point Type: Fine
$24.08
Pk of 12, $2.01/ea
Subtotal: $24.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pilot #31552 Specifications
- Zoro #: G705695768
- Mfr #: 31552
- UPC #: 72838315526
- Pen Type: Gel Pen
- Point Size: 0.7 mm
- Features: FriXion Ball
- Marking Tool Product Group: FriXion® Ball Erasable
- Item: Pens
- Tip Style: Stick
- Pen Ink Color: Red
- Point Type: Fine
- Pen Cap: Red
- Barrel Color: Red
- Country of Origin (subject to change): Japan
Description
Amazingly erasable and precise. FriXion erasable gel pens allow you to write, erase and rewrite without damaging documents or leaving behind messy eraser crumbs. The unique, thermo-sensitive gel ink disappears with erasing friction.
Reviews of Pilot #31552
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PILOT Pen, Gel, G2, Fine, Red, PK12 31022
- PILOT Gel Pen, Retractable, Rubber Grip, Fine Pt, Pink PK PIL31174
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 30000
- PILOT Pen, Gel, G2, Fn, Bk, PK4 31057
- PILOT Pen, Gel, G-Knock Begrn, Fn, Bk, PK12 31506
- PILOT Pen, Gel, P500, 0.5Mm, Be, PK12 38601
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK 31392
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Blue Ink, 12PK 26107
- UNI-BALL Pen, Rollerball, 0.38mm Point, 1/2"Wx5-1/2"Lx3/5"H, 12/DZ, RD PK UBC70133
- BIC BIC 027466 Round Stick Ballpoint Pen; Medium Tip; Red Ink; Pack - 12 27466
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Be, PK12 UBC1790896
- Pilot Pens