Pilot
FriXion Colors Erasable Porous Point Pen, Stick, Bold 2.5 mm, Purple Ink, White Barrel, 12PK
- Zoro #: G303450851
- Mfr #: PIL41415
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Pen Type: Porous Point Pen
- Color: Purple
- Tip Size: 2.5 mm
- Pen Tip: Bullet
- Pen Grip: Smooth
- Marking Tool Product Group: FriXion Colors Erasable
- Weight: 0.215 lbs
$14.11
Pk of 12, $1.18/ea
Subtotal: $14.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pilot #PIL41415 Specifications
- Zoro #: G303450851
- Mfr #: PIL41415
- UPC #: 72838414151
- Pen Type: Porous Point Pen
- Color: Purple
- Tip Size: 2.5 mm
- Pen Tip: Bullet
- Pen Grip: Smooth
- Marking Tool Product Group: FriXion Colors Erasable
- Weight: 0.215 lbs
- Country of Origin (subject to change): Japan
Description
Add a touch of creativity and style to your everyday tasks with the new FriXion marker pens. Write smoothly, draw flawlessly, erase cleanly and revise repeatedly without damaging your documents, thanks to thermo-sensitive and erasable ink. The durable, bold point tip produces rich and vibrant lines. Quick drying ink won't bleed through paper.
Restrictions and Compliance
Reviews of Pilot #PIL41415
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PILOT Refill for Pilot Gel Pens, Fine Point, Purple Ink, PK2 77244
- PILOT Pen, Erasable Ink, Black, PK12 31450
- PILOT Pen, Stylus, G2, Fine, Blk, PK2 34309
- PILOT Retractable Pen, Erasable Gel Ink, PK12 072838325211
- PILOT Retractable Recycled Pen, Medium 1.0 mm, Blue PK12 PIL32801
- PILOT Porous Point Pen, Extra Fine 0.5 mm, Blue PK12 PIL11021
- PILOT MR Retro Pop Fountain Pen, Blue PIL91436
- PILOT Precise V7 RT Fine Premium Retractable Rolling Ball Pens Barcoded, Black PIL35455
- PILOT Precise V7 Fine Premium Capped Rolling Ball Pens, Black PIL35340
- ZEBRA Z-Grip Metal Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Silver Barrel, PK12 27010
- SANFORD uni-ball® Signo Gel 207 Roller Ball Retractable Gel Pen, Blue Ink, Medium, 36/Box 1921064
- Pilot Pens