Pilot
G2 Metallics Gel Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, 4PK
- Zoro #: G603450834
- Mfr #: 34403
Hover or click to zoom Tap to zoom
Key Features
- Pen Type: Gel Pen
- Color: Assorted
- Tip Size: 0.7 mm
- Pen Grip: Contoured Cushion
- Marking Tool Product Group: G2 Metallics
- Pen Tip: Conical
- Weight: 0.95 lbs
$7.22
Pk of 4, $1.81/ea
Subtotal: $7.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pilot #34403 Specifications
- Zoro #: G603450834
- Mfr #: 34403
- UPC #: 72838344038
- Pen Type: Gel Pen
- Color: Assorted
- Tip Size: 0.7 mm
- Pen Grip: Contoured Cushion
- Marking Tool Product Group: G2 Metallics
- Pen Tip: Conical
- Weight: 0.95 lbs
- Country of Origin (subject to change): Japan
Description
Vibrant, smooth writing inks that provide color and shimmer to your special projects or everyday writing. Ink is infused with micro-metallic pigments that are engineered to bind to the writing surface instead of being absorbed, resulting in crisp, clear writing with a beautiful and unique shine, making these pens ideal for certificates and custom photo mats. Latex-free rubber grip fits comfortably in your hand.
Restrictions and Compliance
Reviews of Pilot #34403
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 PIL31508
- PILOT Pen, Marker, Fineliner, 0.7, Be 11014
- PILOT Pen, Rollball, G-2, Fn, Pe, 2/Cd, PK2 31052
- PILOT Pen, Precise, V5 Ret, Purple, PK12 26066
- PILOT Rollerball Gel Pen, Frix, Erasable, Fine, Black Barrel/Ink PK PIL31553
- PILOT Precise V5RT Retractable Roller Ball Pen, 0.5mm, Asstd Ink/Barrel, PK7 26095
- PILOT FriXion Ball Erasable Gel Pen, Stick, Fine 0.7 mm, Red Ink, Red Barrel, 12PK 31552
- PILOT Precise V5 ExtraFine Premium Capped Rolling Ball Pens, Black PIL35343
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Fine 0.7 mm, Black Ink, Black/White Barrel, 12PK 26206
- PAPER MATE Pen, Correction, Fluid, PK12 5620115BX
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 2095470
- Pilot Pens