Skip to Main Content
customer-service Help
Pilot

Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80

Pilot Gel Ink Pen, 8Assrtd, 0.7, Fine Point, PK80 072838344052
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.40 ($0.17/unit)
  • Ink Color: Pink, Blue, Green, Purple, Gold, Silver, White, Black
  • Pen Type: Roller Ball
  • Point Size: 0.7mm
See full product details
Orders over $75 ship free.
Total: $13.40

Pilot #072838344052 Specifications

  • Ink Color: Pink, Blue, Green, Purple, Gold, Silver, White, Black
  • Pen Type: Roller Ball
  • Point Size: 0.7mm
  • Item: Retractable Ink Pen
  • Point Type: Fine
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Gel Ink Pen,8Assrtd,0.7,Fine Point,PK80, Package Quantity 80

Reviews of Pilot #072838344052