Pilot
Pen, Ez-Touch, Bp, Rt, 0.7Mm, Bk, PK12
- Zoro #: G7876850
- Mfr #: 32210
Hover or click to zoom Tap to zoom
Key Features
- Ink Color: Black
- Pen Type: Ball Point
- Point Size: 0.7mm
- Item: Retractable Pen
- Barrel Color: Clear
- Point Type: Fine
$14.00
Pk of 12, $1.17/ea
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pilot #32210 Specifications
- Zoro #: G7876850
- Mfr #: 32210
- Ink Color: Black
- Pen Type: Ball Point
- Point Size: 0.7mm
- Item: Retractable Pen
- Barrel Color: Clear
- Point Type: Fine
- Country of Origin (subject to change): United States
Description
Pen,Ez-Touch,Bp,Rt,0.7Mm,Bk,PK12, Package Quantity 12
Reviews of Pilot #32210
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Bk, PK12 35112
- PILOT Pilot 77211 Better; Easy Touch & Dr. Grip Retract Ballpoint Refill - Fine; Blue - 2 per Pack 77211
- PILOT Pen, Gel, G2, Fine, Bca, Bk, PK12 31332
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Navy Ink, Navy Barrel, PK3, 3PK 31468
- PILOT Pen, Gel, G-Knock Begrn, Fn, Rd, PK12 31508
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 PIL35346
- PILOT Precise V5 ExtraFine Premium Capped Rolling Ball Pens, Black PIL35343
- PILOT Precise V5 RT ExtraFine Premium Retractable Rolling Ball Pens Barcoded, Red PIL35458
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK 31392
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 60126
- SCHNEIDER One Change Refillable Rollerball Pens, .6 mm, Black, PK5 183701
- Pilot Pens