Pilot
Pen, Fxclr, Stick, Black, PK12
- Zoro #: G0062102
- Mfr #: 072838324658
Hover or click to zoom Tap to zoom
Key Features
- Ink Color: Black
- Pen Type: Erasable Ink Pen
- Point Size: 0.7mm
- Item: Color Sticks Pen
- Point Type: Fine
$17.77
4% off
$16.89
Pk of 12, $1.41/ea
Subtotal: $16.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pilot #072838324658 Specifications
- Zoro #: G0062102
- Mfr #: 072838324658
- UPC #: 072838324658
- Ink Color: Black
- Pen Type: Erasable Ink Pen
- Point Size: 0.7mm
- Item: Color Sticks Pen
- Point Type: Fine
- Country of Origin (subject to change): Japan
Description
FriXion ColorSticks Erasable Gel-Ink Pen, Package Quantity 12
Reviews of Pilot #072838324658
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PILOT Retractable Gel InkPen, NavyInk, 0.7mm, PK5 72838
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Navy Ink, Navy Barrel, PK3, 3PK 31468
- PILOT Stick Roller Ball Pen, Extra Fine 0.5 mm, Blue Pk12 PIL26301
- PILOT Pen, B2P, Recycled, Bp, Fine, Be, PK12 32601
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Be, PK12 35335
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Be, PK12 11021
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Blue Ink, 12PK 26107
- PILOT MR Retro Pop Fountain Pen, Blue PIL91436
- PILOT Precise V5 ExtraFine Premium Capped Rolling Ball Pens, Blue PIL35344
- ZEBRA PEN Flight Ballpoint Pen, 1.0mm Point, 24/PK, BK PK ZEB20924
- PILOT PEN CORPORATION Pilot Corp Of America 36621 B2P Bottle-2-Pen Colors Recycled Retractable Gel Ink Pen - 0 .7 mm. 36621
- Pilot Pens