Pilot

Pen, Marker, Bravo, 1.0Mm, Be

Pilot Pen, Marker, Bravo, 1.0Mm, Be 11035
Hover or click to zoom Tap to zoom
Key Features
  • Ink Color: Blue
  • Pen Type: Marker
  • Point Size: 1mm
  • Item: Pen
  • Features: Visible Ink Supply
  • Point Type: Bold
  • Country of Origin (subject to change): Japan
See full product details
$1.31

Must order in multiples of 5


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pilot #11035 Specifications

  • Ink Color: Blue
  • Pen Type: Marker
  • Point Size: 1mm
  • Item: Pen
  • Features: Visible Ink Supply
  • Point Type: Bold
  • Country of Origin (subject to change): Japan

Description

Pilot BraVo! Bravo Marker Pens - Bold Point Type - 1 mm Point Size - Blue - 1 Each - Bravo Marker Pen features a sleek design and liquid ink technology that's superb for signing, identifying and marking faxes. Ink won't bleed through paper. Liquid ink won't dry out if left uncapped. Ink supply is visible in the transparent grip area.

Reviews of Pilot #11035

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.