Pilot

Pen, Precise Grp, Bold, Rd, PK12 (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Ink Color: Red
  • Pen Type: Roller Ball
  • Point Size: 1mm
  • Item: Pen
  • Features: Skip-free, Smooth Writing, Ink Feed System
  • Barrel Color: Red
  • Grip: Comfort
  • Point Type: Bold
See full product details
This Product is Discontinued
Shop for all Pens
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

  • Brand Pilot
  • MFR #
    28903BX
  • Zoro #
    G7880113
  • Country of Origin
    Japan
  • Category Pens

Dimensions

Point Size 1mm

Details

Ink Color Red
Pen Type Roller Ball
Item Pen
Features Skip-free, Smooth Writing, Ink Feed System
Barrel Color Red
Grip Comfort
Point Type Bold

Description

Pen,Precise Grp,Bold,Rd,PK12, Package Quantity 12

    Reviews of Pilot #28903BX

    Explore more