Skip to Main Content
customer-service Help
Pilot

Pen, Precise, P700, Ast, PK5

Pilot Pen, Precise, P700, Ast, PK5 38617
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.14 ($1.83/unit)
  • Ink Color: Black, Blue, Red, Green, Purple
  • Pen Type: Roller Ball
  • Point Size: 0.7mm
See full product details
Orders over $75 ship free.
Total: $9.14

Pilot #38617 Specifications

  • Ink Color: Black, Blue, Red, Green, Purple
  • Pen Type: Roller Ball
  • Point Size: 0.7mm
  • Item: Stick Pen
  • Point Type: Fine
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Pilot Precise P-700 Precision Point Fine Capped Gel Rolling Ball Pens - Fine Point Type - 0.7 mm Point Size - Assorted Gel-based Ink - 5 / Pack - P700 Gel Roller Pens have a distinctive, two-tone barrel design; ribbed grip and precise point. Each pen delivers smooth writing with waterproof, acid-free, and smear-proof gel ink. Ink color matches barrel and cap accents. Nonrefillable pens also feature a fine point.

Reviews of Pilot #38617