Skip to Main Content
customer-service Help
Pilot

Pen, Roller, V7, Be, PK5

Pilot Pen, Roller, V7, Be, PK5 26021
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.18 ($1.64/unit)
  • Ink Color: Black
  • Pen Type: Roller Ball
  • Point Size: 0.7mm
See full product details
Orders over $75 ship free.
Total: $8.18

Pilot #26021 Specifications

  • Ink Color: Black
  • Pen Type: Roller Ball
  • Point Size: 0.7mm
  • Item: Pen
  • Point Type: Fine
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Pilot Precise V7 Fine Premium Capped Rolling Ball Pens - Fine Point Type - 0.7 mm Point Size - Blue Gel-based Ink - Blue Barrel - 5 / Pack - Pens write through layers of copies. Patented Precision Point Technology and unique liquid ink formula deliver an even, continuous flow of ink for incredibly smooth, skip-free writing. Ink color matches barrel color. Pen offers a large, visible ink supply for longer writing capacity. Rollerball pens are nonrefillable.

Reviews of Pilot #26021