Pilot
Pen, Stylus, G2, Fine, Ast, PK3
- Zoro #: G7881680
- Mfr #: 34312
Hover or click to zoom Tap to zoom
Key Features
- Ink Color: Black
- Pen Type: Gel
- Point Size: 0.7mm
- Color: Assorted
- Item: Retractable Ink Pen
- Barrel Color: Black, Blue, Red
- Pen Grip: Textured Cushion
- Features: Pocket Clip
$11.07
11% off
$9.79
Pk of 3, $3.26/ea
Subtotal: $9.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Gel |
Color | Assorted |
Item | Retractable Ink Pen |
Barrel Color | Black, Blue, Red |
Pen Grip | Textured Cushion |
Features | Pocket Clip |
Barrel Material | Plastic |
Point Type | Fine |
Pen Ink Color | Black |
Pen Cap | Retractable |
Series | G2 |
Includes Pen Cushion | Yes |
Pen Tip | 0.7 mm |
Product Type | Gel Pens |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Black, Blue, Red, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Black, Series G2, Features Pocket Clip, Package Quantity 3
Reviews of Pilot #34312
Explore more
- PILOT Pen, Precise, Grip, Rb, X-Fn, Be, PK12 28802
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 PIL32221
- PILOT Pen, Retrac, 0.5Mm, Bk, PK12 PIL26062
- PILOT Pen, G2 Rbgelxfngn, PK12 31005
- PILOT Pen, Erasable Ink, Red, PK12 31452
- PILOT Pen, Gel, P500, 0.5Mm, Be, PK12 38601
- PILOT Precise V7 Fine Premium Capped Rolling Ball Pens, Red PIL35342
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Blue Ink, 12PK 26107
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK 26106
- PILOT Pilot 31006 G2 Retractable Gel Ink Roller Ball Pen Clear Barrel Purple Ink Micro Pt Pack of 12 31006
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 1951257
- Pilot Pens