Pilot

Pilot 77241 Refill for G2 Gel Dr. Grip Gel/Ltd ExecuGel G6 Q7 Fine Blue 2 Pack

Pilot Pilot 77241 Refill for G2 Gel  Dr. Grip Gel/Ltd  ExecuGel G6  Q7  Fine  Blue  2 Pack 77241
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Japan
See full product details
$19.89

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Pilot #77241 Specifications

  • Country of Origin (subject to change): Japan

Description

Delivers quick-drying water-resistant and smear-free results. Patented advanced liquid ink technology formulation offers a consistent smooth flowing write. Trust Pilot for premium quality performance.
  • Special Ink Type: Gel.
  • Refill For Series: G2 Gel G2 ProGel Dr. Grip Gel Dr. Grip Ltd. ExecuGel G6 Gel Q7 Gel Roller Balls.
  • Tip Type: Conical.
  • Point Type: Fine.
  • Ink Color(s): Blue.
  • Pen Refill Type: Roller Ball.
  • Restrictions and Compliance

    Reviews of Pilot #77241

    3 Reasons You Can Count On Us

    • Supplies for every job.

      9 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      3 million products ship in 2 days or less.

    • Stretch your budget further.

      Everyday low prices on the brands you love.