Pilot
Pilot Acroball Pen, Black, PK12
- Zoro #: G4700005
- Mfr #: 72838
Hover or click to zoom Tap to zoom
Key Features
- Pen Type: Ballpoint Pen
- Color: Black
- Tip Size: 1 mm
- Item: Pilot Acroball Pen,Black,PK12
- Pen Grip: Contoured Rubber
- Product Type: Pilot Acroball Pen,Black,PK12
$19.32
Pk of 12, $1.61/ea
Subtotal: $19.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pilot #72838 Specifications
- Zoro #: G4700005
- Mfr #: 72838
- UPC #: 072838318213
- Pen Type: Ballpoint Pen
- Color: Black
- Tip Size: 1 mm
- Item: Pilot Acroball Pen,Black,PK12
- Pen Grip: Contoured Rubber
- Product Type: Pilot Acroball Pen,Black,PK12
- Country of Origin (subject to change): Japan
Description
Pilot Acroball Pen,Black,PK12, Package Quantity 12
Reviews of Pilot #72838
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PILOT Pilot PIL90029 Pilot Varsity Multi-pack Disposable Fountain Pens -Pack of 7 90029
- PILOT Pen, Frixion, Colorstic, Bk, PK12 32465
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 PIL31005
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 PIL32221
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Bk, PK12 35112
- PILOT Fineliner Marker, Airtight Cap, .7mm, Fine Pt, 12/BX, BE Ink PK PIL11014DZ
- PILOT Precise V5 RT ExtraFine Premium Retractable Rolling Ball Pens Barcoded, Blue PIL35457
- PILOT Precise V7 RT Fine Premium Retractable Rolling Ball Pens Barcoded, Black PIL35455
- PILOT Precise V7 RT Fine Premium Retractable Rolling Ball Pens Barcoded, Blue PIL35463
- BIC Atlantis Ultra Comfort Retractable Ballpoint Pen, Medium, 1mm, Blk Ink VCGUP11XBK
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 R100B
- Pilot Pens