Pilot

Pilot PLV-1002 6.25 in. LED Light - 18 watts; 1170 Lumens

Pilot Pilot PLV-1002 6.25 in. LED Light - 18 watts; 1170 Lumens PLV-1002
Hover or click to zoom Tap to zoom
$41.87
  • Country of Origin (subject to change): Unknown
See full product details
Orders over $75 ship free.

Total: $41.87

Pilot #PLV-1002 Specifications

  • Country of Origin (subject to change): Unknown

Description

Pilot Automotive has been the innovator in the lighting department and it continues with the largest selection of L.E.D. lights, toggle switches and harness kits in the industry. L.E.D. lights are used to light up everything from stereo systems, wheels on your ride, interiors, exteriors and even engine compartments. Every kit comes complete with wiring diagrams and mounting instructions. Now you can change the look of your showpiece with hardy and effort and light up the night.

Features
  • 18W
  • 1,170 Lumnes
  • IP68 Waterproof
  • 6000K Color Temp
  • Aluminum Housing
  • Easy Installation
Specifications
  • Size: 6.25"
  • Dimension: 6.75" H x 2" W x 4" L
  • Weight: 1 lbs

Restrictions and Compliance

Reviews of Pilot #PLV-1002