This Product is Discontinued
Shop for all Pens
Pilot
Precise Grip Roller Ball Pen, Stick, Extra-Fine 0.5 mm, Red Ink, Red Barrel, 12PK (Discontinued)
- Zoro #: G505695975
- Mfr #: 28803
Key Features
- Pen Type: Roller Ball Pen
- Point Size: 0.5 mm
- Item: Pens
- Pen Ink Color: Red
- Tip Style: Stick
- Barrel Color: Red
- Marking Tool Product Group: Precise® Grip
- Pen Cap: Red
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pilot #28803 Specifications
- Zoro #: G505695975
- Mfr #: 28803
- UPC #: 72838288035
- Pen Type: Roller Ball Pen
- Point Size: 0.5 mm
- Item: Pens
- Pen Ink Color: Red
- Tip Style: Stick
- Barrel Color: Red
- Marking Tool Product Group: Precise® Grip
- Pen Cap: Red
- Point Type: Extra-Fine
- Country of Origin (subject to change): Japan
Description
Precise Grip pens are equipped with an advanced ink feed system for smooth, skip-free writing and with a dimpled rubber grip for added control and comfort. Combines cutting edge design with smooth writing performance.
Reviews of Pilot #28803
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.