Skip to Main Content
customer-service Help
Pilot

Retractable Center of Gravity Pen, Medium 1.0 mm, Black

Pilot Retractable Center of Gravity Pen,  Medium 1.0 mm,  Black PIL36180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.88
  • Ink Color: Black
  • Pen Type: Ball Point
  • Point Size: 1mm
See full product details
Orders over $75 ship free.
Total: $6.88

Pilot #PIL36180 Specifications

  • Ink Color: Black
  • Pen Type: Ball Point
  • Point Size: 1mm
  • Item: Retractable Pen
  • Pen Tip: 1.0 mm
  • Barrel Color: Gray
  • Grip: Wide Double-Layer
  • Barrel Material: Metal
  • Pen Grip: Wide Cushion
  • Pen Ink Color: Black
  • Pen Cushion: Yes
  • Point Type: Medium
  • Includes Pen Cushion: Yes
  • Pen Cap: Retractable
  • Series: Ballpoint Pen(R) Center of Gravity
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Ballpoint Pens, Pen Tip 1.0 mm, Barrel Material Metal, Barrel Color Gray, Pen Grip Wide Cushion, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Black, Series Ballpoint Pen(R) Center of Gravity

Reviews of Pilot #PIL36180