Pilot
Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black
Mfr # PIL31096
Zoro # G2688211
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable Roller Pen
- Point Size 0.7mm
- Point Type Fine
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series G2(R) Pro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 4 x 12 x 4-1/2'' White Bin Boxes, 50PK (BUY00032199)
- SANFORD EXPO, WHITEBOARD CADDY SET, BROAD CHISEL TIP, ASSORTED COLORS, 4 Pieces (1785294)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- DAHLE Stand 798, for Dahle 448 Trimmer (798)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- PILOT Roller Ball Gel Roller Ball Pen, Medium 0.7 mm, Black (PIL36272)
- PILOT Pen, Gel, P500, 0.5Mm, Rd, PK12 (38602)
- PILOT B2P RECYCLED BALLPOINT PEN, 0.7 MM, BLUE INK, DOZEN (32601)
- PILOT Pilot® Dr. Grip Ballpoint Retractable Pen, Medium, Blue Barrel/Ink (36101)
- PILOT Pen, Erasable Ink, Assorted, PK3 (31467)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- Pilot Pens