Pilot
Retractable Gel Pen, Fine 0.7 mm, Blue PK12
- Zoro #: G5424867
- Mfr #: PIL31021
Hover or click to zoom Tap to zoom
$17.13
pkg. of 12 ($1.43/ea)
- Ink Color: Blue
- Pen Type: Retractable Roller Ball
- Point Size: 0.7mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.13
Pilot #PIL31021 Specifications
- Zoro #: G5424867
- Mfr #: PIL31021
- Ink Color: Blue
- Pen Type: Retractable Roller Ball
- Point Size: 0.7mm
- Pen Grip: Textured Cushion
- Barrel Color: Blue
- Pen Ink Color: Blue
- Grip: Contoured Soft Rubber
- Point Type: Fine
- Barrel Material: Plastic
- Pen Tip: 0.7 mm
- Item: Gel Ink Pen
- Pen Cushion: Yes
- Includes Pen Cushion: Yes
- Pen Cap: Retractable
- Series: G2(R) Premium
- Product Type: Gel Pens
- Country of Origin (subject to change): Japan
Description
Gel Pens, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Blue, Series G2(R) Premium, Package Quantity 12
Reviews of Pilot #PIL31021
Explore more
- PILOT MR Retro Pop Collection Fountain Pen, Fine 0.7 mm, Black Ink, Purple PIL91434
- PILOT Gel Pen, Retractable/Refillable, Fine Point, Black PK PIL31170
- PILOT Pen, Gel, G2, Fine, Bca, Bk, PK12 31332
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Black PK2 PIL31031
- PILOT Pen, Precise, V5 Ret, Red, PK12 26064
- PILOT Pen, Roller, V7, Be, PK5 26021
- CELLTREAT Tube Marker Porous Point, Red PK5 229408
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Green, PK12 8440152
- PAPERMATE Papermate 1921091 Flair Felt Tip Marker Pen - Red Ink; Medium 1921091
- Pilot Pens