Pilot

Retractable Pen, Medium 1.0 mm, Blue

Pilot Retractable Pen,  Medium 1.0 mm,  Blue PIL36101
Hover or click to zoom Tap to zoom
$10.06

Must order in multiples of 2

  • Ink Color: Blue
  • Pen Type: Ball Point
  • Point Size: 1mm
  • Barrel Material: Plastic
  • Point Type: Medium
  • Barrel Color: Navy
  • Pen Cushion: Yes
  • Pen Grip: Wide Cushion
See full product details
Orders over $75 ship free.

Total: $20.12

Pilot #PIL36101 Specifications

  • Ink Color: Blue
  • Pen Type: Ball Point
  • Point Size: 1mm
  • Barrel Material: Plastic
  • Point Type: Medium
  • Barrel Color: Navy
  • Pen Cushion: Yes
  • Pen Grip: Wide Cushion
  • Grip: Wide Double-Layer Comfort
  • Pen Tip: 1 mm
  • Item: Retractable Pen
  • Pen Ink Color: Blue
  • Includes Pen Cushion: Yes
  • Pen Cap: Retractable
  • Series: Ballpoint Pen(R)
  • Product Type: Ballpoint Pens
  • Country of Origin (subject to change): Japan

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Navy, Pen Grip Wide Cushion, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Blue, Series Ballpoint Pen(R)

Reviews of Pilot #PIL36101