Skip to Main Content
customer-service Help
Pilot

Retractable Recycled Pen, Medium 1.0 mm, Red PK12

Pilot Retractable Recycled Pen,  Medium 1.0 mm,  Red PK12 PIL32802
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.31 ($0.94/unit)
Ink Color: Red
  • Ink Color: Red
  • Pen Type: Ball Point
  • Point Size: 1mm
See full product details
Out of Stock
Total: $11.31

Pilot #PIL32802 Specifications

  • Ink Color: Red
  • Pen Type: Ball Point
  • Point Size: 1mm
  • Barrel Color: Blue
  • Pen Tip: 1.0 mm
  • Point Type: Medium
  • Pen Ink Color: Red
  • Barrel Material: Recycled Plastic
  • Features: Refillable
  • Item: Retractable Pen
  • Pen Cushion: Yes
  • Pen Grip: Latex-Free Cushion
  • Grip: Latex-Free Rubber
  • Includes Pen Cushion: Yes
  • Series: B2P Bottle-2-Pen Recycled
  • Pen Cap: Retractable
  • Product Type: Gel Pens
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gel Pens, Pen Tip 1.0 mm, Barrel Material Recycled Plastic, Barrel Color Blue, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Red, Series B2P Bottle-2-Pen Recycled, Features Refillable, Package Quantity 12

Reviews of Pilot #PIL32802