Skip to Main Content
customer-service Help
Pilot

Roller Ball Pen, Extra Fine 0.5 mm, Red PK12

Pilot Roller Ball Pen,  Extra Fine 0.5 mm,  Red PK12 PIL35472
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.18 ($1.68/unit)
  • Ink Color: Red
  • Pen Type: Retractable Roller Ball
  • Point Size: 0.5mm
See full product details
Out of Stock
Total: $20.18

Pilot #PIL35472 Specifications

  • Ink Color: Red
  • Pen Type: Retractable Roller Ball
  • Point Size: 0.5mm
  • Pen Cushion: Yes
  • Point Type: Extra Fine
  • Item: Stick Pen
  • Pen Tip: 0.5 mm
  • Barrel Color: Metallic, Red
  • Grip: Rubber
  • Pen Ink Color: Red
  • Pen Grip: Textured Cushion
  • Barrel Material: Plastic
  • Includes Pen Cushion: Yes
  • Pen Cap: Capped
  • Series: VBall(R) Grip Liquid Ink
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Rollerball Pens, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Metallic, Red, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Yes, Pen Ink Color Red, Series VBall(R) Grip Liquid Ink, Package Quantity 12

Reviews of Pilot #PIL35472