Pilot
Rollerball Pen, Fine 0.7 mm, Blue PK12
- Zoro #: G3718097
- Mfr #: 26068
Tap to zoom
Hover or click to zoom
$21.72
pkg. of 12 ($1.81/ea)
- Ink Color: Blue
- Pen Type: Roller Ball
- Point Size: 0.7mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.72
Pilot #26068 Specifications
- Zoro #: G3718097
- Mfr #: 26068
- Ink Color: Blue
- Pen Type: Roller Ball
- Point Size: 0.7mm
- Grip: Dimpled Rubber
- Point Type: Fine
- Pen Cap: Retractable
- Pen Ink Color: Blue
- Pen Grip: Textured Cushion
- Item: Retractable Pen
- Pen Cushion: Yes
- Barrel Color: Blue
- Features: Refillable, Retractable
- Pen Tip: 0.7 mm
- Barrel Material: Plastic
- Includes Pen Cushion: Yes
- Series: Precise(R) V7RT
- Product Type: Rollerball Pens
- Country of Origin (subject to change): Japan
Description
Rollerball Pens, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Blue, Series Precise(R) V7RT, Features Refillable, Retractable, Package Quantity 12