Skip to Main Content
customer-service Help
Pilot

Stick Pen, Medium 1.0 mm, Black PK12

Pilot Stick Pen,  Medium 1.0 mm,  Black PK12 PIL35711
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.79 ($0.90/unit)
  • Ink Color: Black
  • Pen Type: Ball Point
  • Point Size: 1mm
See full product details
Orders over $75 ship free.
Total: $10.79

Pilot #PIL35711 Specifications

  • Ink Color: Black
  • Pen Type: Ball Point
  • Point Size: 1mm
  • Grip: Ribbed Finger
  • Barrel Color: Tinted Transparent
  • Pen Tip: 1.0 mm
  • Item: Stick Pen
  • Pen Cushion: Yes
  • Barrel Material: Plastic
  • Pen Ink Color: Black
  • Pen Grip: Textured Cushion
  • Point Type: Medium
  • Includes Pen Cushion: Yes
  • Pen Cap: Capped
  • Series: Better(TM)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ballpoint Pens, Pen Tip 1.0 mm, Barrel Material Plastic, Barrel Color Tinted Transparent, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Yes, Pen Ink Color Black, Series Better(TM), Package Quantity 12

Reviews of Pilot #PIL35711