Pilot
VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Blue Ink, 12PK
- Zoro #: G105696044
- Mfr #: 26107
Key Features
- Pen Type: Roller Ball Pen
- Point Size: 0.5 mm
- Tip Style: Retractable
- Pen Ink Color: Blue
- Point Type: Extra-Fine
- Marking Tool Product Group: VBall® RT Liquid Ink
- Barrel Color: Blue/White
- Item: Pens
$24.49
Pk of 12, $2.04/ea
Subtotal: $24.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pilot #26107 Specifications
- Zoro #: G105696044
- Mfr #: 26107
- UPC #: 72838261076
- Pen Type: Roller Ball Pen
- Point Size: 0.5 mm
- Tip Style: Retractable
- Pen Ink Color: Blue
- Point Type: Extra-Fine
- Marking Tool Product Group: VBall® RT Liquid Ink
- Barrel Color: Blue/White
- Item: Pens
- Country of Origin (subject to change): Japan
Description
Incredibly smooth, skip-free writing in a retractable rolling ball pen. Comfortable rubber grip with traction pockets. Retractable, refillable and airplane-safe.
Technical Guides
Reviews of Pilot #26107
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PILOT Pen, Gel, G2, Fine, Red, PK12 31022
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 30000
- PILOT Rollerball Gel Pen, Frix, Erasable, Fine, Black Barrel/Ink PK PIL31553
- PILOT Roller Ball Gel Pen, Extra Fine 0.38 mm, Red PK12 PIL31279
- PILOT Pen, Erasable Ink, Navy Blue, PK12 72838
- PILOT Pen, Frixion Clickr, 0.7Mm, Nv, PK12 31457
- PILOT G2 Fashion Premium Gel Pen, Retractable, Fine 0.7 mm, Five Assorted Ink and Barrel Colors, PK5, 5PK 31392
- PILOT Pilot 77210 Better; Easy Touch & Dr. Grip Retract Ballpoint Refill - Fine Tip; Black - 2 per Pack 77210
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Purple PK12 PIL31029
- OOLY Ooly 132-093 Modern Script Fountain Pens Plus Journal - 4 Piece 132-093
- PAPER MATE Ballpoint Pen, 1.00mm Point, 1/4"Wx5-1/2"Lx1/4"H, 12/DZ, BK PK PAP2095470
- Pilot Pens