Skip to Main Content
customer-service Help
Pine-Sol

Cleaner and Disinfectant , 144 oz. Bottle , Pine , 3 PK

Pine-Sol Cleaner and Disinfectant ,  144 oz. Bottle ,  Pine ,  3 PK 35418
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.33 ($17.44/unit)
  • Container Type: Bottle
  • Size: 144 oz.
  • Fragrance: Pine
See full product details
Orders over $75 ship free.
Total: $52.33

Pine-Sol #35418 Specifications

  • Container Type: Bottle
  • Size: 144 oz.
  • Fragrance: Pine
  • Recommended Dilution: 1/4 Cup per Gallon of Water
  • Color: Amber
  • Ready to Use/Concentrated: Concentrated
  • Item: Cleaner and Disinfectant
  • Standards: EPA Registered, CERCLA, CWA
  • Primary Chemical: None
  • Chemicals For Use On Surface: Hard, Nonporous Surfaces, Including Floors, Tile
  • Container Size: 144 oz
  • Cleaner Container Size: 144 oz
  • Cleaner Container Type: Bottle
  • Cleaner Form: Liquid
  • Application: Sinks, Counters, Stoves, Bathtubs, Shower Stalls
  • Includes Chemical: None
  • Contains: Glycolic Acid
  • Item - Disinfectants and Sanitizers: Disinfectant Cleaner
  • Effective to Remove: C. Difficile Spores, Hepatitis A
  • Cleaner Chemical Product Grouping: Disinfectants and Sanitizers
  • Degreaser Container Type: Bottle
  • VOC Content: 1%
  • Package Quantity: 3
  • Surfaces for Use On: Hard Nonporous Surfaces
  • EPA Registered: Yes
  • Rinse Required: Yes
  • Product Series: Clorox(R)
  • Targeted Pathogens: Salmonella
  • NSF Rating: Not Rated
  • EPA Registration Number: 5813-101-67619
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disinfectant Cleaner, Primary Chemical None, Cleaner Container Type Bottle, Cleaner Container Size 144 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Pine, Cleaner Form Liquid, Chemicals For Use On Hard Nonporous Surfaces, Standards EPA Registered, CERCLA, CWA, Effective to Remove C. Difficile Spores, Hepatitis A, Chemical Series No Series, Contains Glycolic Acid, Cleaner and Disinfectant, Package Quantity 3

Restrictions and Compliance

Hazardous material
***

Reviews of Pine-Sol #35418