This item is Discontinued.

Pioneer Bomber Jacket, 6-in-1, Hi-Vis Yellow, M V1120360U-M

Bomber Jacket, 6-in-1, Hi-Vis Yellow, M (Discontinued)

  • Mfr # V1120360U-M
  • Zoro # G3108782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V1120360U-M
Zoro #
G3108782
UPC #
32738033746
Country of Origin
China

Dimensions

Size
M

Details

Waterproof
Yes
Color
High Visibility Yellow/Green
Standards
ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
Item
Bomber Jacket,6-in-1,Hi-Vis Yellow,M
Material
300D PU Coated Oxford Polyester
Features
CSA Z96-15 Class 2 Level 2 (Becomes Class 3 When Worn With Hi-Viz Pant Featuring Reflective Leg Bands); Double-Stitched Startechv Reflective Tape; Taped and Heat Sealed Seams; Outer Jacket: Fully Mesh Lined, Adjustable Cuffs, 2 Radiophone Clip Straps, 1 Cell Phone Pocket , Inner Pockets, Detachable Snap Hood, Full Front Zipper With Snap Storm Placket, 2 Large Front Cargo Pockets; Inner Jacket: Quilted Lining, Detachable Sleeves, Comfort Collar, 2 Large Front Cargo Pockets, 2 Inner Pockets, Reversible to Black

Description

Bomber Jacket,6-in-1,Hi-Vis Yellow,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.