Skip to Main Content
customer-service Help
Pioneer

Compact 8" x 5.25" 160W Active Subwoofer with Built-in Amp

Pioneer Compact 8" x 5.25" 160W Active Subwoofer with Built-in Amp TS-WX130DA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$246.26
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $246.26

Pioneer #TS-WX130DA Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Pioneer Compact 8" x 5-1/4", 160-Watt Active Subwoofer features a built-in 160-watt max Class D amplifier, an aluminum cone, a specially designed acoustic-suspension enclosure and Digital Bass Control (a technology developed by Pioneer to tailor frequency response and increase the performance). At only 11" x 7-7/8" x 2-3/4" H in overall size, this compact powered subwoofer produces deep, powerful bass.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Pioneer #TS-WX130DA