Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Body, 1/2-14, 1/2 In. Body, Steel

  • Zoro #: G4653345
  • Mfr #: 4050-4
$22.77
  • Coupler Thread Size: 1/2"-14
  • Seal Material: Nitrile
  • Coupler Finish: Zinc Plated
See full product details
Orders over $75 ship free.

Pioneer #4050-4 Specifications

  • Zoro #: G4653345
  • Mfr #: 4050-4
Coupler Thread Size: 1/2"-14 Seal Material: Nitrile
Coupler Finish: Zinc Plated Quick Coupler Type: Hydraulic Coupler Body
Connection Type: NPTF Coupler Body Material: Steel
Operating Temp. Range: -40 Degrees to 250 Degrees F Series: 4000
Coupler Interchange Type: 4000 Locking Mechanism: Ball
Item: Hydraulic Quick Connect Hose Coupling Pioneer Interchange: 4050-4
Coupler Flow Rate: 12.0 gpm Bearing Material: Stainless Steel
Coupler Connection Type: FNPT Parker Interchange: 4050-4
For Use With: Parker 4000 Series Valve Design: Ball
Coupler Body Size: 1/2" Sleeve Material: Steel
Max. Pressure: 3000 psi Overall Length: 2 19/32 in
Max. Flow Rate: 45.42 lpm Includes Shut Off: Yes
Hose Fitting Gender: Female Finish/Coating: Plain
Fitting Type: Female NPTF Max. Working Pressure @ 70 F: 3,000 psi
Body Material: Steel Max. Outside Dia.: 1 1/2 in
Valve Type: Ball Includes Valve: Yes
Coupling Size: 1/2 in Coupling Component: Socket
Includes Bearing: Yes Coupling Locking Type: Sleeve
Thread Size: 1/2"-14 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, 4000 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45.42 lpm

Reviews of Pioneer #4050-4