Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Body, 1/4-18, 1/4 In. Body, Steel

  • Zoro #: G4691775
  • Mfr #: 4050-2P
$18.23
  • Series: 4000
  • Parker Interchange: 4050-2P
  • Quick Coupler Type: Hydraulic Coupler Body
See full product details
Orders over $75 ship free.

Pioneer #4050-2P Specifications

  • Zoro #: G4691775
  • Mfr #: 4050-2P
Series: 4000 Parker Interchange: 4050-2P
Quick Coupler Type: Hydraulic Coupler Body Coupler Thread Size: 1/4"-18
Seal Material: Nitrile Sleeve Material: Steel
Coupler Connection Type: FNPT Coupler Flow Rate: 3.0 gpm
Locking Mechanism: Ball Length: 2-3/16"
Pioneer Interchange: 4050-2P Item: Hydraulic Quick Connect Hose Coupling
For Use With: Parker Serie 4000 Coupler Interchange Type: 4000
Operating Temp. Range: -40 Degrees to 250 Degrees F Coupler Finish: Zinc Plated
Max. Pressure: 3000 psi Bearing Material: Stainless Steel
Connection Type: NPTF Valve Design: Poppet
Coupler Body Material: Steel Coupler Body Size: 1/4"
Overall Length: 2 3/16 in Coupling Size: 1/4 in
Includes Shut Off: Yes Coupling Locking Type: Sleeve
Body Material: Steel Finish/Coating: Plain
Fitting Type: Female NPTF Includes Bearing: Yes
Thread Size: 1/4"-18 Hose Fitting Gender: Female
Includes Valve: Yes Max. Flow Rate: 11.36 lpm
Max. Working Pressure @ 70 F: 3,000 psi Coupling Component: Socket
Valve Type: Poppet Max. Outside Dia.: 1 1/16 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, 4000 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 11.36 lpm

Reviews of Pioneer #4050-2P