Coupler Nipple, 1/2-14, 1/2 In. Body, Steel
- Zoro #: G4704165
- Mfr #: 8010-4
$12.14
- Max. Pressure: 3000 psi
- Coupler Finish: Zinc Plated
- Connection Type: NPTF
Pioneer #8010-4 Specifications
| |
Max. Pressure: 3000 psi | Coupler Finish: Zinc Plated |
Connection Type: NPTF | Seal Material: Buna |
Parker Interchange: 8010-4 | Coupler Body Material: Steel |
Coupler Interchange Type: 4000 | Coupler Flow Rate: 12.0 gpm |
Quick Coupler Type: Hydraulic Coupler Nipple | Bearing Material: Stainless Steel |
Locking Mechanism: Ball | Operating Temp. Range: -40 Degrees to 250 Degrees F |
Item: Hydraulic Quick Connect Hose Coupling | Valve Design: Ball |
Coupler Body Size: 1/2" | Coupler Thread Size: 1/2"-14 |
Length: 1-61/64" | Coupler Connection Type: FNPT |
For Use With: Parker 4000 Series | Series: 8010 |
Pioneer Interchange: 8010-4 | Overall Length: 1 61/64 in |
Hose Fitting Gender: Female | Thread Size: 1/2"-14 |
Includes Bearing: Yes | Body Material: Steel |
Includes Valve: Yes | Includes Shut Off: No |
Coupling Locking Type: Ball | Coupling Size: 1/2 in |
Max. Working Pressure @ 70 F: 3,000 psi | Fitting Type: Female NPTF |
Valve Type: Ball | Max. Flow Rate: 45.42 lpm |
Finish/Coating: Plain | Coupling Component: Plug |
Max. Outside Dia.: 1 15/64 in | Country of Origin (subject to change): United States |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 8010 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45.42 lpm