Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coupler Nipple, 1/4-18, 1/4 In. Body, Steel

  • Zoro #: G4684391
  • Mfr #: 4010-2P
$8.34
  • Length: 1-31/64"
  • Connection Type: NPTF
  • Valve Design: Poppet
See full product details
Orders over $75 ship free.

Pioneer #4010-2P Specifications

  • Zoro #: G4684391
  • Mfr #: 4010-2P
Length: 1-31/64" Connection Type: NPTF
Valve Design: Poppet Bearing Material: Stainless Steel
Seal Material: Nitrile Parker Interchange: 4010-2P
Coupler Flow Rate: 3.0 gpm Coupler Body Material: Steel
Quick Coupler Type: Hydraulic Coupler Nipple For Use With: Parker 4000 Series
Item: Hydraulic Quick Connect Hose Coupling Max. Pressure: 3000 psi
Pioneer Interchange: 4010-2P Locking Mechanism: Ball
Coupler Finish: Zinc Plated Coupler Body Size: 1/4"
Coupler Interchange Type: 4000 Coupler Thread Size: 1/4"-18
Coupler Connection Type: FNPT Series: 4000
Operating Temp. Range: -40 Degrees to 250 Degrees F Overall Length: 1 1/2 in
Includes Valve: Yes Hose Fitting Gender: Female
Coupling Size: 1/4 in Max. Flow Rate: 11.36 lpm
Valve Type: Poppet Includes Bearing: Yes
Max. Working Pressure @ 70 F: 3,000 psi Finish/Coating: Plain
Fitting Type: Female NPTF Includes Shut Off: No
Coupling Component: Plug Thread Size: 1/4"-18
Max. Outside Dia.: 7/8 in Body Material: Steel
Coupling Locking Type: Sleeve Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Plug, 4000 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 11.36 lpm

Reviews of Pioneer #4010-2P