Shop Alternate Products
This Product is Discontinued
Pioneer
Fleece Safety Hoodie, Hi-Vis Orange, 5XL (Discontinued)
Mfr # V1060550U-5XL
Zoro # G3107647
This Product is Discontinued
Key Features
- Color High Visibility Orange
- Material Micro Fleece
- Size 5XL
- Standards ANSI 107-15 Class 3 Type P And R, CSA Z96-15 Class 2 Level 2
- Features 4-Way Comfort Stretch; Startechv Reflective Tape; Full Front Zipper; Detachable Drawstring Hood; Elastic Cuffs and Hem; 2 Front Slash Pockets; 2 Radiophone Clip Straps