Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parka, 6-in-1, Hi-Vis, Orang, Waterproof, 3XL

  • Zoro #: G0127430
  • Mfr #: V1120151U-3XL

$137.75

  • Size: 3XL
  • Item: Parka
  • Country of Origin (subject to change): China
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pioneer #V1120151U-3XL Specifications

  • Zoro #: G0127430
  • Mfr #: V1120151U-3XL
Size: 3XL Item: Parka
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ment. All components meet up to date ANSI and CSA testing requirements and OSHA compliance. Our system is made with high quality steel and unique feature sets. Includes a confined space tripod, 3-way 60 ft SRL, and carrying bag.
  • Meets ANSI 107-15 Class 3, CSA Z96-15 Class 2
  • 300 denier PU coated oxford polyester
  • 100% waterproof and windproof - taped and heat sealed seams
  • Outer Jacket: quilted lining, (2) inner pockets, 7" side zippers for greater mobility, storm cuffs, embroidery access zipper
  • Inner Jacket: quilted lining, detachable sleeves, comfort collar, (2) large front cargo pockets, (2) inner pockets, reversible black

Reviews of Pioneer #V1120151U-3XL