Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Parka, 6-in-1, Hi-Vis, Orange, Waterproof, XL

  • Zoro #: G0127607
  • Mfr #: V1120151U-XL

$137.75

  • Size: Xl
  • Item: Parka
  • Country of Origin (subject to change): China
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pioneer #V1120151U-XL Specifications

  • Zoro #: G0127607
  • Mfr #: V1120151U-XL
Size: Xl Item: Parka
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Pioneer Hi-Vis Apparel line has been a trusted and respected safety brand of high quality hi-vis apparel for the past 100 years. All of our products are made from high quality polyester materials and meet stringent quality control measures. Our complete apparel line covers a wide variety of safety needs; safety vests, safety shirts, safety hoodies, traffic control, flame resistent, rainwear and winter / waterproof jackets. All of our products meet both current ANSI and CSA safety standards, complying to important OSHA regulations. We pride ourselves on providing workers a complete line of apparel needs with unique feature sets and comfort.
  • Meets ANSI 107-15 Class 3, CSA Z96-15 Class 2
  • 300 denier PU coated oxford polyester
  • 100% waterproof and windproof - taped and heat sealed seams
  • Outer Jacket: quilted lining, (2) inner pockets, 7" side zippers for greater mobility, storm cuffs, embroidery access zipper
  • Inner Jacket: quilted lining, detachable sleeves, comfort collar, (2) large front cargo pockets, (2) inner pockets, reversible black

Reviews of Pioneer #V1120151U-XL