Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Hoodie, Hi-Vis, Orange, Cotton, 3XL

  • Zoro #: G0126703
  • Mfr #: V2570450U-3XL
$127.95
  • Item: Safety Hoodie
  • Size: 3XL
  • Fabric Weight: 12 oz.
See full product details
This item ships free.

Pioneer #V2570450U-3XL Specifications

  • Zoro #: G0126703
  • Mfr #: V2570450U-3XL
Item: Safety Hoodie Size: 3XL
Fabric Weight: 12 oz. Fits Chest Size: 54" to 56"
Color: Orange Flame Resistant: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Hoodie,Hi-Vis,Orange,Cotton,3XL

Reviews of Pioneer #V2570450U-3XL