Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Hoodie, Hi-Vis, Orange, Cotton, M

  • Zoro #: G0126730
  • Mfr #: V2570450U-M

$137.28

  • Item: Safety Hoodie
  • Size: M
  • Country of Origin (subject to change): China
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pioneer #V2570450U-M Specifications

  • Zoro #: G0126730
  • Mfr #: V2570450U-M
Item: Safety Hoodie Size: M
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Pioneer Hi-Vis Apparel line has been a trusted and respected safety brand of high quality hi-vis apparel for the past 100 years. All of our products are made from high quality polyester materials and meet stringent quality control measures. Our complete apparel line covers a wide variety of safety needs; safety vests, safety shirts, safety hoodies, traffic control, flame resistent, rainwear and winter / waterproof jackets. All of our products meet both current ANSI and CSA safety standards, complying to important OSHA regulations. We pride ourselves on providing workers a complete line of apparel needs with unique feature sets and comfort.
  • Meets ANSI 107-15 Class 1, CSA Z96-15 Class 1, ASTM F1506-10a, NFPA 70E, CSA Z462-15
  • 100% FR treated preshrunk cotton - 12 oz, material and components meet CGSB 155.20, 2000
  • Thermal protective value (TPP) with the spacer: 12/contact test: 10.5
  • ATPV 23 cal / cm2 ( Arc Thermal Protective Value ), ARC 2 rating category
  • Sewn with inherently FR thread, FR brass non-locking zipper
  • (2) front slash pockets, detachable snap hood, liberal sizing

Reviews of Pioneer #V2570450U-M