This item is Discontinued.

No Product Image Available

15" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (Discontinued)

  • Mfr # 48-L2125Y/L
  • Zoro # G9322877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-L2125Y/L
Zoro #
G9322877
UPC #
616314035999
Country of Origin
Sri Lanka

Dimensions

Size
L
Length
15"
Glove Size
L
Glove Length
15"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Natural Rubber Latex

Description

Unsupported Latex,14 Mil,Yellow,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.