This item is Discontinued.

Pip 25" Chemical Resistant Gloves with Sleeve, PVC, L, 12PK 58-8657/L

25" Chemical Resistant Gloves with Sleeve, PVC, L, 12PK (Discontinued)

  • Mfr # 58-8657/L
  • Zoro # G9324432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-8657/L
Zoro #
G9324432
UPC #
616314003745
Country of Origin
China

Dimensions

Size
L
Length
25"
Glove Length
25"
Glove Size
L

Details

Item
Chemical Resistant Gloves with Sleeve
Chemical Resistant Glove Material
PVC

Description

Rough Coated Blue Pvc,With Sleeve,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.