This item is Discontinued.

No Product Image Available

Disposable Gloves, 6.00 mil Palm, Vinyl, M, Green (Discontinued)

  • Mfr # 64-436/M
  • Zoro # G0626891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64-436/M
Zoro #
G0626891
UPC #
616314010873
Country of Origin
China

Dimensions

Size
M
Palm Thickness
6.00 mil
Glove Size
M

Details

Item
Disposable Gloves
Color
Green
Material
Vinyl
Disposable Glove Grade
Industrial
Disposable Glove Material
Vinyl
Aloe Inner Surface
No
Glove Texture Location
Smooth
Powdered/Powder Free
Powdered

Description

Ambi-Dex Heavy Duty Disposable Vinyl,PK1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.