This item is Discontinued.

Pip ANSI Type R Class 2 Woman's Contoured Mesh Vest with Adjustable Waist 47207/SM

ANSI Type R Class 2 Woman's Contoured Mesh Vest with Adjustable Waist (Discontinued)

  • Mfr # 47207/SM
  • Zoro # G003942038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47207/SM
Zoro #
G003942038
UPC #
662909505149
Country of Origin
China

Dimensions

Size
S-M
Reflective Stripe Width
2
Length
24 cm

Details

Color
Hi-Vis Yellow
Material
Mesh, Polyester
Closure Type
Hook and Loop
ANSI Class
R2
Fabric Construction
Womans Fit
Total Number of Pockets
2
Reflective Tape Type
Silver

Description

Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.