Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 12" L, Sz 7, PR

  • Zoro #: G0626112
  • Mfr #: 56-630
No Product Image Available
$9.65 /ea

Order in multiples of 12

  • Resists: Acids and Caustics, Greases, Oils
  • Glove Size: 7
  • Standards: CE 4121, EN 374-2, EN 374-3, EN 388 4121
See full product details
Orders over $75 ship free.

Pip #56-630 Specifications

  • Zoro #: G0626112
  • Mfr #: 56-630
Resists: Acids and Caustics, Greases, Oils Glove Size: 7
Standards: CE 4121, EN 374-2, EN 374-3, EN 388 4121 Glove Length: 12 in
Item: Chemical Resistant Gloves Cuff: Gauntlet
Chemical Resistant Glove Material: Polychloroprene / Polymer Nitrile Color: Black/Green
Application: Anodizing, Chemical Sampling, Parts Cleaning and Fertilizer/Pesticide Manufacturing, Protection From Acids/Caustics, Refinery Operations Special Features: Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip
Chemical Glove Resistant Material: Polychloroprene / Polymer Nitrile Lining: Nylon/Lycra(R)
Size: 7 Length: 12"
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Polychloroprene / Polymer Nitrile, 12 in, Cuff Gauntlet, Lining Nylon/Lycra(R), Glove Size 7, Color Black/Green, Standards CE 4121, EN 374-2, EN 374-3, EN 388 4121, Resists Acids and Caustics, Greases, Oils, 1 Pair

Reviews of Pip #56-630