Chemical Resistant Glove, 12" L, Sz 9, PR

PIP| Zoro #: G0130243| Mfr #: 56-630

$11.28 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130243 Mfr #: 56-630
Glove Color Family: GreenChemical Resistant Glove Material: Polychloroprene / Polymer Nitrile
Glove Size: 9Glove Length: 12"
Country of Origin (subject to change): Sri Lanka

Product Description

Chemical Resistant Gloves, Polychloroprene / Polymer Nitrile, 12 In., Cuff Gauntlet, Lining Nylon/Lycra(R), Glove Size 9, Color Black/Green, Standards CE 4121, EN 388 4121, EN 374-2, EN 374-3, Resists Oils, Greases, Acids and Caustics, 1 Pair

Product Reviews