Gift buying made easy: Shop Zoro.com Gift Certificates

Chemical Resistant Glove, PR

PIP| Zoro #: G0130252| Mfr #: 56-630

$11.83 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130252 Mfr #: 56-630
Glove Color Family: GreenGlove Size: 10
Glove Length: 12"Country of Origin (subject to change): Sri Lanka

Product Description

Chemical Resistant Gloves, Polymer Nitrile/Polychloroprene, Foam, Standard Weight, 12 In., Cuff Gauntlet, Lining Nylon/Lycra(r), Size 10, Color Black/Green, Standards CE 4121, EN 388 4121, EN 374-2, EN 374-3, Special Features Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip, Resists Oils, Greases, Acids and Caustics, 1 Pair

Product Reviews