Chemical Resistant Glove, PR

PIP| Zoro #: G0130277| Mfr #: 56-635

$11.67 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130277 Mfr #: 56-635
Glove Color Family: GreenChemical Resistant Glove Material: Polychloroprene / Polymer Nitrile
Glove Size: 7Glove Length: 14"
Country of Origin (subject to change): Sri Lanka

Product Description

Chemical Resistant Gloves, Polychloroprene / Polymer Nitrile, 14 In., Cuff Gauntlet, Lining Nylon/Lycra(R), Glove Size 7, Color Black/Green, Standards EN 388 4121, EN 374-2, EN 374-3, Resists Oils, Greases, Acids and Caustics, 1 Pair

Product Reviews