Pip
Class 3 All Season 7 In 1 Coat, 3M Tape, Size: M
Mfr # 343-1756-OR/M
Zoro # G0625333
Sold in multiples of 10 for $1,059.90
Item requires special delivery charges. A $10.40 per item surcharge will be applied.
$1,059.90
Key Features
- Material 100% Polyester
- Color Hi-Viz Orange
- Closure Type Zipper/Snap
- Lining Material Cotton, Quilted
- Insulated Yes
Explore More Products
- PIP Hi-Visibility Jacket, Hood, Zipper, 3XL 333-1550-LY/3X
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, M 7060/M
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, L 7060/L
- PIP Hi-Visibility Jacket, Lime Yllw, XL 333-1740-LY/XL
- PIP Hi-Viz Rain Coat, Lime Yllw, 5XL 353-1048-LY/5X
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL 7060/XL
- PIP Bomber Jacket Zip Out Fleece Liner 333-1762-OR/M
- PIP Class 3 All Season 7 In 1 Coat, 3M Tape 343-1756-YEL/5X
- PIP Class 3 All Season 7 In 1 Coat, 3M Tape 343-1756-YEL/3X
- OCCUNOMIX Jacket, Yellow, Polyester, S, Fits Chest 48" LUX-TRJKT-YS
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X DRW11-1ZGR-4X
- Pip High Visibility Clothing