Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, L, Black/Gray, PR

  • Zoro #: G0053961
  • Mfr #: 34-845

$4.96

  • Color: Black/Gray
  • ANSI/ISEA Puncture Level: 1
  • Length: 9"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pip #34-845 Specifications

  • Zoro #: G0053961
  • Mfr #: 34-845
Color: Black/Gray ANSI/ISEA Puncture Level: 1
Length: 9" Size: L
Suggested Use Environment: Dry/Light Oil Coating Material: Nitrile
Resists: Oils, Abrasions, Snags, Punctures ANSI/ISEA Abrasion Level: 4
Coating Coverage: Three Quarter Palm Application: Factory, General Assembly
Item: Coated Gloves Cuff: Knit
Standards: EN388, EN420, Reach, Okeo-Tex, CE Thumb Style: Wing
Coating Finish: Micro-Foam with Dots Gauge: 15
Lining: Nylon Base Coating Material: Foam Nitrile
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Color Black/Gray, 1 Pair

Technical Guides

Reviews of Pip #34-845