- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Coated Gloves
- /
- Coated Gloves, M, Black/Gray, PR
Shop Alternate Products
This Product is Discontinued
Pip
Coated Gloves, M, Black/Gray, PR (Discontinued)
Mfr # 34-874
Zoro # G0053855
This Product is Discontinued
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Gray/Black
- Thumb Style Wing
Customers Also Purchased
- Brand Pip
-
MFR #
34-874
-
Zoro #
G0053855
- UPC # 616314017964
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | M |
Length | 8-1/2" |
Glove Size | M |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
Color | Gray/Black |
Thumb Style | Wing |
Cuff Style | Knit |
ANSI/ISEA Cut Level | A1 |
Suggested Use Environment | Dry/Light Oil |
Resists | Oils, Abrasions, Snags, Punctures |
Coating Coverage | Palm/Fingers |
Application | Small Oily Parts, General Assembly, Machining, Micro-Engineering, Automotive Components, Painting, Horticulture |
Lining | Nylon |
Standards | EN388, EN420, Reach, Okeo-Tex, CE |
Gauge | 15 |
Cuff | Knit |
ANSI/ISEA Abrasion Level | Not Rated |
ANSI/ISEA Puncture Level | 1 |
Coating Material | Nitrile |
ANSI Cut Grams | 340 |
Coating Finish | Micro-Foam |
Glove Coating Finish | Microfoam |
ANSI/ISEA Cut Load | 340 |
Glove Construction | Seamless Knit |
Glove Materials | Nitrile/Lycra/Nylon |
Base Coating Material | Foam Nitrile |
Biodegradable | Non-Biodegradable |
Glove Coating Color | Black |
Thickness | 15 ga |
Series | MaxiFlex(R) Ultimate(TM) |
Glove Liner Material | Lycra/Nylon |
ANSI/ISEA Cut Level - 2011 | 1 |
Brand and Series | PIP MaxiFlex(R) Ultimate(TM) |
Silicone-Free | Yes |
Glove Hand Style | Left and Right |
Anti-Static | No |
Latex-Free | No |
Glove Material Color | Gray |
Touchscreen Compatible | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Brand and Series PIP MaxiFlex(R) Ultimate(TM), Gray/Black, FDA Compliant Yes, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Microfoam, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Size M, 1 Pair