KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, S, Black/Gray, PR

PIP| Zoro #: G0053846| Mfr #: 34-874

$3.45 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 1
Application: Small Oily Parts, General Assembly, Machining, Micro-Engineering, Automotive Components, Painting, Horticulture
ANSI/ISEA Abrasion Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053846 Mfr #: 34-874
ANSI/ISEA Puncture Level: 1Application: Small Oily Parts, General Assembly, Machining, Micro-Engineering, Automotive Components, Painting, Horticulture
ANSI/ISEA Abrasion Level: 4ANSI/ISEA Cut Level: 1
Color: BlackCoating Finish: Micro-Foam
Coating Material: NitrileLength: 8"
ANSI Cut Grams: 340Cuff: Knit
Suggested Use Environment: Dry/Light OilThumb Style: Wing
Resists: Oils, Abrasions, Snags, PuncturesSize: S
Gauge: 15Item: Coated Gloves
Lining: NylonCoating Coverage: Palm
Standards: EN388, EN420, Reach, Okeo-Tex, CECountry of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Micro-Foam, Lining Nylon, Size S, Color Black/Gray, Cuff Knit, Length 8 In., Thumb Style Wing, Gauge 15, Standards EN388, EN420, Reach, Okeo-Tex, CE, ANSI Cut Grams 340, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Small Oily Parts, General Assembly, Machining, Micro-Engineering, Automotive Components, Painting, Horticulture, Oils, Abrasions, Snags, Punctures Resists

Reviews